Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Lens, Metal Frame, 50Mm Diameter

  • Mfr # MFG050

  • Zoro # G3649092


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Lens Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFG050
Zoro #
G3649092
UPC #
-
Country of Origin
India

Dimensions

Lens Dia.
50 mm

Details

Item
Hand Lens,Metal Frame,50Mm Diameter

Description

Glass lens, 50mm in diameter, mounted on a metal frame. Provides 2.5x magnification. Handle is made of bakelite plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.