
Specifications
Product Information
Description
The Heat Transfer Kit allows students to investigate the transfer of heat by conduction between two heat reservoirs at different temperatures and to calculate the quantities of heat involved in the process. The kit includes two plastic foam calorimeters with lids, a U-shaped aluminum bar which acts as a heat bridgein, two digital thermometers for tracking the temperature changes in the masses of water held inside the calorimeters, and an activity guide. The calorimeters hold up to 200 ml of liquid and the digital thermometers measure temperatures between 50 Degrees C and 150 Degrees C with a precision of 0.1 Degrees C. The aluminum bridge has a cross sectional area of 122 mm and is about 200 mm long between the liquid reservoirs the exact length can vary, depending on the volumes of water used. Kit Contents: Foam calorimeters with lids, 2 U-shaped aluminum heat bridge bar, 1 Digital dual-range thermometers, 2 Activity guide
- Helps students easily understand heat transfer.
- Includes a student activity guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.