Zoro Homepage

Human Skeleton Model, 42 cm

  • Mfr # HSKL42

  • Zoro # G521966981


product price: $38.99
/ea

Key Features

Includes
Model, Rod mount, base, key card
Material
PVC Plastic
Color
White
Height
42 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSKL42
Zoro #
G521966981
UPC #
840287256994
Country of Origin
China

Dimensions

Height
42 cm

Details

Includes
Model, Rod mount, base, key card
Material
PVC Plastic
Color
White
Item
Skeleton Model

Description

A miniature model of the human skeleton, 16-1/2” (42 cm) tall. Constructed of durable PVC plastic, it features a spring-mounted jaw and removable arms and legs. The skeleton includes a rod mount and black plastic base. Overall height when on the stand is 18.9” (48 cm) tall. Articulated limbs. Spring action jaw. Heavy base to prevent toppling over. Includes a key card.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.