Zoro Homepage

Hydrometer, 1200Ml

  • Mfr # HYC1200

  • Zoro # G3648426


product price: $49.75
/ea

Key Features

Material
Glass
Length
473 mm
Overall Height
18 5/8 in
Overall Width
2 5/8 in
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYC1200
Zoro #
G3648426
UPC #
-
Country of Origin
India

Dimensions

Length
473 mm
Overall Height
18 5/8 in
Overall Width
2 5/8 in
Overall Depth
18 5/8 in

Details

Item
Hydrometer
Material
Glass
Product Type
Hydrometer

Description

1200ml hydrometer cylinder. Made from heavy borosilicate glass, with a beaded top, and a stable round base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.