
Hydrometer, 600MI
Mfr # HYC600
Zoro # G3643316
product price: $40.15
/eaKey Features
Material
Glass
Length
409 mm
Overall Height
16 1/8 in
Overall Width
2 1/8 in
Product Type
Hydrometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYC600
Zoro #
G3643316
UPC #
-
Country of Origin
India
Dimensions
Length
409 mm
Overall Height
16 1/8 in
Overall Width
2 1/8 in
Overall Depth
16 1/8 in
Details
Item
Hydrometer
Material
Glass
Product Type
Hydrometer
Description
600ml hydrometer cylinder. Made from heavy borosilicate glass, with a beaded top, and a stable round base.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.