Lab Glassware Set, Glass
- Mfr # GLSKIT4
- Zoro # G922761314
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Material
Glass
Includes
Product Type
Lab Starter Kit
Shell Material
Glass
Traction Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLSKIT4
- Zoro #
- G922761314
- UPC #
- 840287202779
- Country of Origin
- India
- Material
- Glass
- Item
- Lab Glassware Set
- Includes
- Product Type
- Lab Starter Kit
- Shell Material
- Glass
- Traction Material
- Glass
Description
Lab Glassware Set, Includes (6) 0.1 mL Graduations 10 mL Class B Mohr Measuring Pipette, (6) 25 mL Volumetric Transfer Pipette, 100 mL Double Scale Cylinder, 100 mL Volumetric Flask with Snap Cap, 50 mL Double Scale Cylinder, 50 mL Straight Bore Buret with PTFE Stopcock, 50 mL Volumetric Flask with Snap Cap, 500 mL Conical Separatory Funnel, 500 mL Filtering Flask
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.