
Laboratory Grade Rubber Stoppers w/Hole, Black SBR Rubber, Size No 7, 37 x 30 x 25mm, 13PK
Mfr # 259150H-7
Zoro # G305299823
product price:Â $54.79
/pk 13, $4.21/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
259150H-7
Zoro #
G305299823
UPC #
-
Country of Origin
India
Description
Laboratory Grade Rubber Stoppers with hole are offered in a wide range of common sizes for most laboratory applications. Available standard black SBR rubber. Rubber stoppers with hole are molded according to standard industry size specification. Packaged in approximately one pound packages.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.