Shop UNITED SCIENTIFIC

Laboratory Jar, Colorless, 92 mm H, PK12

  • Mfr # UNSPJR08
  • Zoro # G105175198

product price: 
$
40.49
/pk of 12, $3.37/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UNSPJR08
Zoro #
G105175198
UPC #
840287238303
Country of Origin
China

Dimensions

Mouth Size
Wide
Body Diameter - Metric
80 mm
Overall Height - Metric
92 mm

Details

Item
Laboratory Jar
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Graduated
No
Closure Type
Screw-On
Body Material
Soda Lime Glass
Capacity - Metric
236 mL
Capacity - English
8.5 fl oz
Nominal Capacity - English
8 oz
Jar Type
Sampling
Closure Color
Colorless
Body Color
Colorless
Closure Included
Yes
Clarity
Clear
Nominal Capacity - Metric
236 mL
Closure Liner Material
Polyethylene
Basic Material
Glass
Numbers of Jars Included
12
Front Closure
Screw-On

Description

All the wide mouth jars are made from soda lime glass and have a PP cap with a PE liner. Since the opening is so large, it is easy to insert and remove materials. Autoclavable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.