Zoro Homepage

Laboratory Tray, Flat, Pp, 15" X 1, PK 10

  • Mfr # LTRAY1

  • Zoro # G3648198


product price: $58.95
/pk 10, $5.90/ea

Key Features

Length
15 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRAY1
Zoro #
G3648198
UPC #
-
Country of Origin
China

Dimensions

Length
15 in
Width
11.5 in

Details

Item
Laboratory Tray,Flat,Pp,15" X 1,PK 10

Description

Laboratory Tray,Flat,Pp,15 In. X 1,PK 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.