Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Tray, Large, Pp, 20" X, PK 6

  • Mfr # 81722

  • Zoro # G3648085


product price: $116.80
/pk 6, $19.47/ea
Free Shipping & Returns

Key Features

Length
20 in
Width
17 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81722
Zoro #
G3648085
UPC #
-
Country of Origin
India

Dimensions

Length
20 in
Width
17 in
Height
5 in

Details

Item
Laboratory Tray,Large,Pp,20" X,PK 6

Description

Large polypropylene molded laboratory tray is steam autoclavable and can be used for sterilizing and drying labware. The 5" depth makes this tray ideal for storage of labware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.