Zoro Homepage

Large Magnetic Compass, 90Mm Diameter

  • Mfr # CPL090

  • Zoro # G6162162


product price: $10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

Max. Circle Dia. (In.)
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPL090
Zoro #
G6162162
UPC #
-
Country of Origin
India

Dimensions

Max. Circle Dia. (In.)
90 mm

Details

Item
Large Magnetic Compass,90Mm Diameter

Description

The United Scientific CPL090 Large Magnetic Compass is a professional-grade compass. It has a 90mm diameter. The magnetic compass features durable metal construction with beveled edges to ensure accuracy while you work on your project or task at hand. This large magnetic compass will help you get the job done right, every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.