
Laser Pointer Green, Class 2
Mfr # GLPCLS2
Zoro # G216324874
Key Features
Specifications
Product Information
Details
Description
Economical laser pointers are useful for many optical experiments. Ideal for middle school and high school classrooms. Lasers operate on a push-button switch, are housed in a rubberized aluminum pen-style case, and include a pocket clip. The 6in long x 0.5in diameter Class 2 Red laser pointer has a maximum output of 1mW and a wavelength of 650nm +/- 10nm. Range of beam is 75 meters. Operates on two AAAin batteries included. The 6in long x 0.5in diameter Class 2 Green laser pointer has a maximum output of 1mW and a wavelength of 532nm +/- 10nm. Range of beam is 125 meters. Operates on two AAAin batteries included.
- Class 2 Lasers provide additional safety for users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.