Zoro Homepage

Laser Pointer Red, Class 2

  • Mfr # RLPCLS2

  • Zoro # G216324812


product price: $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLPCLS2
Zoro #
G216324812
UPC #
840287250145
Country of Origin
China

Details

Color
Red

Description

Economical laser pointers are useful for many optical experiments. Ideal for middle school and high school classrooms. Lasers operate on a push-button switch, are housed in a rubberized aluminum pen-style case, and include a pocket clip. The 6in long x 0.5in diameter Class 2 Red laser pointer has a maximum output of 1mW and a wavelength of 650nm +/- 10nm. Range of beam is 75 meters. Operates on two AAAin batteries included. The 6in long x 0.5in diameter Class 2 Green laser pointer has a maximum output of 1mW and a wavelength of 532nm +/- 10nm. Range of beam is 125 meters. Operates on two AAAin batteries included.


  • Class 2 Lasers provide additional safety for users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.