
Measuring Cylinder To Deliver Class A Unserialized Batch Certificate 250mL, 2PK
Mfr # UNBCCTD250
Zoro # G016311128
product price: $62.25
/pk 2, $31.13/eaKey Features
Color
Clear
Labware ASTM Specification
ASTM E1272
Labware Basic Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNBCCTD250
Zoro #
G016311128
UPC #
840287260083
Country of Origin
India
Details
Capacity
250 mL
Color
Clear
Item
Glass Graduated Cylinders
Labware ASTM Specification
ASTM E1272
Labware Basic Material
Borosilicate Glass
Description
United Scientific graduated cylinders comply with ASTM E1272, Class A standards, batch certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and a batch calibration certificate.
- Made from sturdy borosilicate glass
- Includes a bumper guard to prevent breakage
- Packaged safely for shipping
- Calibrated "To Deliver"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.