
Measuring Cylinder To Deliver Class A Unserialized Batch Certificate 25mL, 2PK
Mfr # UNBCCTD25
Zoro # G916311051
product price: $31.49
/pk 2, $15.75/eaKey Features
Labware Basic Material
Borosilicate Glass
Labware ASTM Specification
ASTM E1272
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNBCCTD25
Zoro #
G916311051
UPC #
840287248111
Country of Origin
India
Details
Labware Basic Material
Borosilicate Glass
Item
Glass Graduated Cylinders
Capacity
25 mL
Labware ASTM Specification
ASTM E1272
Color
Clear
Description
United Scientific graduated cylinders comply with ASTM E1272, Class A standards, batch certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and a batch calibration certificate.
- Made from sturdy borosilicate glass
- Includes a bumper guard to prevent breakage
- Packaged safely for shipping
- Calibrated "To Deliver"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.