Zoro Homepage

Measuring Cylinder To Deliver Class A Unserialized Batch Certificate 50mL, 2PK

  • Mfr # UNBCCTD50

  • Zoro # G916311105


product price: $32.65
/pk 2, $16.33/ea

Key Features

Color
Clear
Labware Basic Material
Borosilicate Glass
Labware ASTM Specification
ASTM E1272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNBCCTD50
Zoro #
G916311105
UPC #
840287248128
Country of Origin
India

Details

Color
Clear
Labware Basic Material
Borosilicate Glass
Capacity
50 mL
Item
Glass Graduated Cylinders
Labware ASTM Specification
ASTM E1272

Description

United Scientific graduated cylinders comply with ASTM E1272, Class A standards, batch certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and a batch calibration certificate.


  • Made from sturdy borosilicate glass
  • Includes a bumper guard to prevent breakage
  • Packaged safely for shipping
  • Calibrated "To Deliver"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.