
Measuring Cylinder To Deliver Class A Unserialized Batch Certificate 5mL, 2PK
Mfr # UNBCCTD5
Zoro # G816311090
product price: $27.65
/pk 2, $13.83/eaKey Features
Labware ASTM Specification
ASTM E1272
Labware Basic Material
Borosilicate Glass
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNBCCTD5
Zoro #
G816311090
UPC #
840287248098
Country of Origin
India
Details
Labware ASTM Specification
ASTM E1272
Labware Basic Material
Borosilicate Glass
Capacity
5 mL
Item
Glass Graduated Cylinders
Color
Clear
Description
United Scientific graduated cylinders comply with ASTM E1272, Class A standards, batch certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and a batch calibration certificate.
- Made from sturdy borosilicate glass
- Includes a bumper guard to prevent breakage
- Packaged safely for shipping
- Calibrated "To Deliver"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.