Media/Store Btl, Boro Glass, 105mm H, PK10
- Mfr # BMA0100
- Zoro # G622760617
product price:Â
$
179.99
/pk of 10, $18.00/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Body Diameter - Metric
56 mm
Mouth Size
Narrow
Closure Liner Material
Unlined
Clarity
Opaque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMA0100
- Zoro #
- G622760617
- UPC #
- 840287222074
- Country of Origin
- Czechia
- Graduated
- Yes
- Closure Liner Material
- Unlined
- Clarity
- Opaque
- Closure Included
- Yes
- Numbers of Bottles Included
- 10
- Graduation Increments - Metric
- 20 mL
- USP Specification
- Type I
- Capacity - English
- 3.3 fl oz
- Shape
- Round
- Closure Material
- Polypropylene
- ASTM Specification
- E438
- Basic Material
- Glass
- Autoclavable
- Yes
- Individually Wrapped
- Not Individually Wrapped
- Special Features
- Drip-Free Ring
- Closure Type
- Cap
- Body Material
- Borosilicate Glass
- Maximum Graduation - Metric
- 80 mL
- Body Color
- Amber
- Bottle Type
- Media/Storage
- Item
- Media/Storage Bottle
- Capacity - Metric
- 100 mL
- Closure Color
- Blue
- Front Closure
- Cap
Dimensions
- Body Diameter - Metric
- 56 mm
- Mouth Size
- Narrow
- Screw Closure Size
- GL-45
- Overall Height - Metric
- 105 mm
Description
Media/Storage Bottle, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 56 mm, Bottle Type Media/Storage, Capacity - Metric 100 mL, Capacity - English 3.3 fl oz, Overall Height - Metric 105 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 20 mL, USP Specification Type I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.