Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 143mm H, PK10
- Mfr # BMA0250
- Zoro # G822761117
product price:Â
$
228.99
/pk of 10, $22.90/ea
Free Shipping & Returns
Key Features
Screw Closure Size
GL-45
Closure Liner Material
Unlined
Individually Wrapped
Not Individually Wrapped
Mouth Size
Narrow
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMA0250
- Zoro #
- G822761117
- UPC #
- 840287222081
- Country of Origin
- Czechia
- Closure Liner Material
- Unlined
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Glass
- Capacity - Metric
- 250 mL
- Closure Type
- Cap
- Graduated
- Yes
- Bottle Type
- Media/Storage
- Capacity - English
- 8 fl oz
- Shape
- Round
- Closure Material
- Polypropylene
- Closure Included
- Yes
- Maximum Graduation - Metric
- 200 mL
- Closure Color
- Blue
- Graduation Increments - Metric
- 50 mL
- Body Material
- Borosilicate Glass
- Autoclavable
- Yes
- USP Specification
- Type I
- Special Features
- Drip-Free Ring
- Body Color
- Amber
- Clarity
- Opaque
- Item
- Media/Storage Bottle
- Numbers of Bottles Included
- 10
- ASTM Specification
- E438
- Front Closure
- Cap
Dimensions
- Screw Closure Size
- GL-45
- Mouth Size
- Narrow
- Overall Height - Metric
- 143 mm
- Body Diameter - Metric
- 70 mm
Description
Media/Storage Bottle, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 70 mm, Bottle Type Media/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 143 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.