Shop UNITED SCIENTIFIC
See all product information
Create Account
Media/Store Btl, Boro Glass, 143mm H, PK10
- Mfr # BMS0250
- Zoro # G922760638
product price:Â
$
206.99
/pk of 10, $20.70/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Special Features
Drip-Free Ring
Closure Material
Polypropylene
Graduation Increments - Metric
50 mL
Maximum Graduation - Metric
200 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMS0250
- Zoro #
- G922760638
- UPC #
- 840287222166
- Country of Origin
- Czechia
- Graduated
- Yes
- Special Features
- Drip-Free Ring
- Closure Material
- Polypropylene
- Graduation Increments - Metric
- 50 mL
- Maximum Graduation - Metric
- 200 mL
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 10
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Autoclavable
- Yes
- Closure Included
- Yes
- Bottle Type
- Media/Storage
- Capacity - Metric
- 250 mL
- Shape
- Round
- Capacity - English
- 8 fl oz
- Basic Material
- Glass
- ASTM Specification
- E438
- Item
- Media/Storage Bottle
- Closure Color
- Blue
- Closure Type
- Cap
- USP Specification
- Type I
- Front Closure
- Cap
Dimensions
- Screw Closure Size
- GL-45
- Mouth Size
- Narrow
- Overall Height - Metric
- 143 mm
- Body Diameter - Metric
- 64 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 64 mm, Bottle Type Media/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 143 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.