Media/Store Btl, Boro Glass, 181mm H, PK10
- Mfr # BMS0500
- Zoro # G322760443
product price:Â
$
259.99
/pk of 10, $26.00/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Special Features
Drip-Free Ring
Individually Wrapped
Not Individually Wrapped
Body Color
Colorless
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMS0500
- Zoro #
- G322760443
- UPC #
- 840287222173
- Country of Origin
- Czechia
- Graduated
- Yes
- Special Features
- Drip-Free Ring
- Individually Wrapped
- Not Individually Wrapped
- Body Color
- Colorless
- Clarity
- Clear
- Bottle Type
- Media/Storage
- Closure Liner Material
- Unlined
- ASTM Specification
- E438
- Shape
- Round
- Basic Material
- Glass
- Maximum Graduation - Metric
- 400 mL
- Graduation Increments - Metric
- 100 mL
- Closure Included
- Yes
- Numbers of Bottles Included
- 10
- Closure Color
- Blue
- Capacity - English
- 16 fl oz
- Closure Type
- Cap
- Item
- Media/Storage Bottle
- Capacity - Metric
- 500 mL
- USP Specification
- Type I
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Body Material
- Borosilicate Glass
- Front Closure
- Cap
Dimensions
- Mouth Size
- Narrow
- Body Diameter - Metric
- 78 mm
- Screw Closure Size
- GL-45
- Overall Height - Metric
- 181 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 78 mm, Bottle Type Media/Storage, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 181 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.