Media/Store Btl, Boro Glass, 258mm H, PK10
- Mfr # BSWM500
- Zoro # G422761005
product price:Â
$
158.99
/pk of 10, $15.90/ea
Free Shipping & Returns
Key Features
ASTM Specification
E438
Body Color
Colorless
Screw Closure Size
GL-80
Shape
Rectangular
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSWM500
- Zoro #
- G422761005
- UPC #
- 840287222197
- Country of Origin
- Czechia
- ASTM Specification
- E438
- Body Color
- Colorless
- Shape
- Rectangular
- Autoclavable
- Yes
- Closure Color
- Blue
- Graduation Increments - Metric
- 100 mL
- Basic Material
- Glass
- Capacity - Metric
- 500 mL
- Closure Liner Material
- Unlined
- USP Specification
- Type I
- Clarity
- Clear
- Maximum Graduation - Metric
- 2,000 mL
- Item
- Media/Storage Bottle
- Closure Material
- Polypropylene
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- Borosilicate Glass
- Closure Type
- Screw-On
- Bottle Type
- Media/Storage
- Numbers of Bottles Included
- 10
- Graduated
- Yes
- Capacity - English
- 16.91 fl oz
- Closure Included
- Yes
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- GL-80
- Overall Height - Metric
- 258 mm
- Mouth Size
- Wide
- Body Diameter - Metric
- 94 mm
Description
Media/Storage Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 94 mm, Bottle Type Media/Storage, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Overall Height - Metric 258 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.