
Mini-Pipettor, 10ul, Gray with Pink Plunger
Mfr # 347020
Zoro # G416502751
product price: $44.45
/eaKey Features
Capacity
10 UL
Color
Gray/Pink
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polyethylene
Type
Liquid Handling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347020
Zoro #
G416502751
UPC #
-
Country of Origin
Unknown
Details
Capacity
10 UL
Color
Gray/Pink
Item
Mini-Pipettor, 10ul, Gray with Pink Plunger
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polyethylene
Type
Liquid Handling
Description
Ideal size LilPet is compact and features optimum size to facilitate ease of handling. Engineered for precise air displacement pipetting with two stage plunger and allows last drop dispensing. Available in a full range of volumes 5l to 1000l and color plunger options. Unique tip cone accepts both micro tips 200l and ultra micro tip up to 25l. Built from sturdy molded polypropylene, the LilPet handles thousands of pipettings and is fully autoclavable. CE marked.Accuracy %: 1.0CV %: 1.0Shipping Weight: 0.1301 lbsShipping Dimensions: 2.00 x 4.50 x 1.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.