Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Pipettor, 50ul, Blue

  • Mfr # 347024B

  • Zoro # G016502755


product price: $53.79
/ea

Key Features

Dia.
1.37 cm
Type
Liquid Handling
Length
9.53 cm
Capacity
50 UL
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347024B
Zoro #
G016502755
UPC #
-
Country of Origin
Unknown

Dimensions

Dia.
1.37 cm
Length
9.53 cm

Details

Type
Liquid Handling
Capacity
50 UL
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Color
Blue
Item
Mini-Pipettor, 50ul, Blue

Description

Compact and engineered for precision dispensing, the sturdy Minipet air-displacement micropipettes come in a range of volumes 5ul to 200ul and color options. Most important, the MiniPet micropipette provides as low as +/-3% accuracy and 2% precision at full stroke. Built from sturdy molded plastic, the air-displacement MiniPet micropipette handles thousands of pipettings. Length: 9.53cm Handle Diameter: 1.37cm Polypropylene Disposable Tip OnlyShipping Weight: 1 lbsShipping Dimensions: 2.00 x 4.50 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.