Petri Dishes, Glass, 60 X 15mm, PK10

  • Mfr # G1060

  • Zoro # G3644095


product price:  $58.13
/pk 10, $5.81/ea

Key Features

Material
Glass
Diameter
60 mm
Number of Wells
1
Includes
Lid
Height
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1060
Zoro #
G3644095
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Height
15 mm
Diameter - Metric
65 mm
Overall Height - Metric
15 mm

Details

Item
Petri Dish
Material
Glass
Number of Wells
1
Includes
Lid
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Product Type
Petri Dish
RNase/DNase Free
No
Working Volume per Well
58.5 mL
Culture Area per Well
11550 sq mm

Description

Pack of 10 autoclavable borosilicate glass petri dishes measuring 60mm in diameter and 15mm tall. Lids are included. Note: lids do not seal air-tight. Not Slippable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.