Shop UNITED SCIENTIFIC
See all product information
Create Account
Petri Dish and Well Plate, 60 mm Dia, PK6
- Mfr # JED035
- Zoro # G522761332
product price:Â
$
34.99
/pk of 6, $5.83/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Autoclavable
Yes
Material
Porcelain
Overall Height
24 mm
Maximum Operating Temperature - Centigrade
1,150 Degrees C
Finish
Glazed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JED035
- Zoro #
- G522761332
- UPC #
- 840287220346
- Country of Origin
- India
- Autoclavable
- Yes
- Material
- Porcelain
- Item
- Petri Dish and Well Plate
- Maximum Operating Temperature - Centigrade
- 1,150 Degrees C
- Finish
- Glazed
- Color
- White
- Capacity
- 35 mL
- Product Type
- Evaporating Dish
- Shell Material
- Porcelain
- Wire Color
- White
- Traction Material
- Porcelain
Dimensions
- Overall Height
- 24 mm
- Diameter
- 60 mm
Description
Petri Dish and Well Plate, Diameter 60 mm, Overall Height 24 mm, Capacity 35 mL, Product Type Evaporating Dish, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.