Petri Dish and Well Plate, 75 mm Dia, PK6
- Mfr # JED070
- Zoro # G822761230
product price:Â
$
35.79
/pk of 6, $5.97/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diameter
75 mm
Autoclavable
Yes
Material
Porcelain
Color
White
Capacity
70 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JED070
- Zoro #
- G822761230
- UPC #
- 840287220353
- Country of Origin
- India
- Item
- Petri Dish and Well Plate
- Autoclavable
- Yes
- Material
- Porcelain
- Color
- White
- Capacity
- 70 mL
- Finish
- Glazed
- Product Type
- Evaporating Dish
- Maximum Operating Temperature - Centigrade
- 1,150 Degrees C
- Shell Material
- Porcelain
- Wire Color
- White
- Traction Material
- Porcelain
Dimensions
- Diameter
- 75 mm
- Overall Height
- 30 mm
Description
Petri Dish and Well Plate, Diameter 75 mm, Overall Height 30 mm, Capacity 70 mL, Product Type Evaporating Dish, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.