Petri Dish and Well Plate, 75 mm Dia, PK6
- Mfr # JEF050
- Zoro # G222761243
product price:Â
$
28.39
/pk of 6, $4.73/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diameter
75 mm
Material
Porcelain
Maximum Operating Temperature - Centigrade
1,150 Degrees C
Finish
Glazed
Overall Height
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JEF050
- Zoro #
- G222761243
- UPC #
- 840287220292
- Country of Origin
- India
- Material
- Porcelain
- Maximum Operating Temperature - Centigrade
- 1,150 Degrees C
- Finish
- Glazed
- Product Type
- Evaporating Dish
- Capacity
- 50 mL
- Autoclavable
- Yes
- Color
- White
- Item
- Petri Dish and Well Plate
- Shell Material
- Porcelain
- Wire Color
- White
- Traction Material
- Porcelain
Dimensions
- Diameter
- 75 mm
- Overall Height
- 20 mm
Description
Petri Dish and Well Plate, Diameter 75 mm, Overall Height 20 mm, Capacity 50 mL, Product Type Evaporating Dish, Finish Glazed, Material Porcelain, Autoclavable Yes, Color White, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.