Shop UNITED SCIENTIFIC
See all product information
Create Account
Petri Dish, Colorless, 15 mm H, PK180
- Mfr # K1001-PK/180
- Zoro # G122760513
product price:Â
$
138.99
/pk of 180, $0.77/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Culture Area per Well
2,250 sq mm
Overall Height - Metric
15 mm
Body Color
Colorless
RNase/DNase Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1001-PK/180
- Zoro #
- G122760513
- UPC #
- 840287238099
- Country of Origin
- China
- Material
- Polystyrene
- Item
- Petri Dish
- Culture Area per Well
- 2,250 sq mm
- Body Color
- Colorless
- RNase/DNase Free
- No
- Includes
- Lid
- Product Type
- Petri Dish
- Autoclavable
- No
- Number of Wells
- 1
- Clarity
- Clear
- Package Type
- Bag
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Overall Height - Metric
- 15 mm
- Diameter - Metric
- 150 mm
Description
Petri Dish, Diameter - Metric 150 mm, Number of Wells 1, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Petri Dish, Includes Lid, Culture Area per Well 2,250 sq mm, Autoclavable No, Overall Height - Metric 15 mm, RNase/DNase Free No, Package Quantity 180
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.