Petri Dish, Colorless, 20 mm H, PK10
- Mfr # G1100
- Zoro # G722761323
product price:Â
$
85.99
/pk of 10, $8.60/ea
Key Features
Clarity
Clear
Product Type
Petri Dish
Number of Wells
1
Overall Height - Metric
20 mm
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1100
- Zoro #
- G722761323
- UPC #
- 840287220278
- Country of Origin
- India
- Clarity
- Clear
- Product Type
- Petri Dish
- Number of Wells
- 1
- Autoclavable
- Yes
- Body Color
- Colorless
- Item
- Petri Dish
- Includes
- Lid
- Package Type
- Bag
- Material
- Borosilicate Glass
- Culture Area per Well
- 2,000 sq mm
- RNase/DNase Free
- No
- Shell Material
- Borosilicate Glass
- Traction Material
- Borosilicate Glass
Dimensions
- Overall Height - Metric
- 20 mm
- Diameter - Metric
- 100 mm
Description
Petri Dish, Diameter - Metric 100 mm, Number of Wells 1, Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Product Type Petri Dish, Includes Lid, Culture Area per Well 2,000 sq mm, Autoclavable Yes, Overall Height - Metric 20 mm, RNase/DNase Free No, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.