Zoro Homepage

Pipettes, Mohr, Class B, 5Ml, PK 6

  • Mfr # PM7060-H

  • Zoro # G3651192


product price: $22.79
/pk 6, $3.80/ea

Key Features

Material
Borosilicate Glass
Color
Blue
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Type
Measuring Pipette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM7060-H
Zoro #
G3651192
UPC #
-
Country of Origin
India

Dimensions

Length
15.5 in
Overall Length
393 3/4 mm

Details

Material
Borosilicate Glass
Color
Blue
Capacity
5 mL
Sterile/Non-Sterile
Non-Sterile
Type
Measuring Pipette
Band Color
Blue
Item
Pipette
Graduation Subdivisions
0.1 mL
Class
Class B
Tolerance
+/- 0.040 mL
Standards
ASTM specification E1293
Material of Construction
Borosilicate Glass
Autoclavable
Autoclavable
Product Type
Pipette
Graduation Increments
0.1 mL
Capacity - Maximum
5 mL
Sterility
Non-Sterile
Pipette Type
Mohr
Individually Wrapped
Not Individually Wrapped

Description

Pack of six Mohr pipettes with 5ml capacity, color-coded in blue. Made from borosilicate glass in compliance with ASTM specification E1293 for Class B pipettes. Calibrated to deliver. Printed with durable amber markings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.