Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettes, Serological, Class B, 5Ml, PK 6

  • Mfr # PS7080-H

  • Zoro # G3644935


product price: $25.19
/pk 6, $4.20/ea

Key Features

Material
Borosilicate Glass
Color
Blue
Capacity
5 mL
Band Color
Blue
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS7080-H
Zoro #
G3644935
UPC #
-
Country of Origin
India

Dimensions

Length
15.5 in
Overall Length
393 3/4 mm

Details

Material
Borosilicate Glass
Color
Blue
Capacity
5 mL
Band Color
Blue
Standards
USP
Type
Type 3 Serological Pipette
Sterile/Non-Sterile
Non-Sterile
Tolerance
+/- 0.040 mL
Material of Construction
Borosilicate Glass
Item
Serological Pipette
Graduation Subdivisions
0.1 mL
Class
To Deliver/Class B
Capacity - Maximum
5 mL
Pipette Type
Serological
Product Type
Serological Pipette
Individually Wrapped
Not Individually Wrapped
Sterility
Non-Sterile
Autoclavable
Autoclavable
Graduation Increments
0.1 mL

Description

Pack of six Type 3 serological pipettes with 5ml capacity, color-coded in blue. Made from borosilicate glass in compliance with USP, Class B standards. Calibrated to deliver. Printed with durable amber markings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.