Rack for scintillation vials, PP, rack for 50 vials of 20 mL

  • Mfr # UNSCVRK20

  • Zoro # G816324892


product price:  $33.15
/ea

Key Features

Capacity
50 Vials
Labware Basic Material
Polypropylene
Holds
50 Vials
Tube Size
20 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNSCVRK20
Zoro #
G816324892
UPC #
840287255614
Country of Origin
India

Dimensions

Tube Size
20 mL

Details

Item
Scintillation Vial Rack
Capacity
50 Vials
Labware Basic Material
Polypropylene
Holds
50 Vials
Color
blue

Description

These rugged and stable racks can hold scintillation vials for convenient storage, handling and sample preparations. The racks are made from polypropylene and are autoclavable and corrosion-resistant. Available as a 90-place rack for 8 mL vials or a 50-place rack for 20 mL vials.


  • Safely stores all brands of Scintillation Vials
  • Rugged construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.