Rack for scintillation vials, PP, rack for 90 vials of 8 mL

  • Mfr # UNSCVRK8

  • Zoro # G316324859


product price: $33.15
/ea

Key Features

Capacity
90 Vials
Labware Basic Material
Polypropylene
Tube Size
8 mL
Holds
90 Vials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNSCVRK8
Zoro #
G316324859
UPC #
840287255607
Country of Origin
India

Dimensions

Tube Size
8 mL

Details

Item
Scintillation Vial Rack
Capacity
90 Vials
Labware Basic Material
Polypropylene
Holds
90 Vials
Color
Blue

Description

These rugged and stable racks can hold scintillation vials for convenient storage, handling and sample preparations. The racks are made from polypropylene and are autoclavable and corrosion-resistant. Available as a 90-place rack for 8 mL vials or a 50-place rack for 20 mL vials.


  • Safely stores all brands of Scintillation Vials
  • Rugged construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.