Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Racked Micro Tips, Sterile, 0.5 -, PK 960

  • Mfr # P10117

  • Zoro # G6045944


product price: $76.29
/pk 960, $0.08/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Clear
Overall Height
31 3/8 mm
Includes
(10) Racks, (96) Tips per Rack
Overall Diameter
13/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10117
Zoro #
G6045944
UPC #
-
Country of Origin
India

Dimensions

Overall Height
31 3/8 mm
Overall Diameter
13/16 mm

Details

Item
Pipette Tip
Material
Polypropylene
Color
Clear
Includes
(10) Racks, (96) Tips per Rack
Compatible Product Type
Micropipette
Configuration
Preconfigured Rack
Sterility
Sterile
Capacity - Maximum
10 ul
Capacity - Minimum
0.5 ul
Includes Filter
Filter Included
For Pipette Type
Universal

Description

RACKED MICRO TIPS, STERILE, 0.5 -,Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.