Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular, 27Mm Long X 8Mm Wide X 3Mm

  • Mfr # CM7702

  • Zoro # G6376728


product price: $0.36
/ea
Sold in multiples of 27 for $9.72

Key Features

Length
27 mm
Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM7702
Zoro #
G6376728
UPC #
-
Country of Origin
India

Dimensions

Length
27 mm
Width
8 mm

Details

Item
Rectangular,27Mm Long X 8Mm Wide X 3Mm

Description

Rectangular magnet, 27mm long x 8mm wide x 3mm thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.