Zoro Homepage

Rectangular Refraction Cell, Acrylic, 6C

  • Mfr # RCRC01

  • Zoro # G6393756


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Length
30 mm
Width
60 mm
Height
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCRC01
Zoro #
G6393756
UPC #
-
Country of Origin
India

Dimensions

Length
30 mm
Width
60 mm
Height
62 mm

Details

Item
Rectangular Refraction Cell,Acrylic,6C

Description

Rectangular Refraction Cell,Acrylic,6C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.