Shop UNITED SCIENTIFIC
See all product information
Create Account
Red Stir Bar With Pivot Ring, Octagon, 76.2mm x 12.7mm
- Mfr # MSBR08
- Zoro # G623648716
product price:Â
$
16.45
/ea
Key Features
Overall Width
12.7 mm
Overall Length
76.2 mm
Material
PTFE Coated Neodymium
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSBR08
- Zoro #
- G623648716
- UPC #
- 840287264845
- Country of Origin
- China
Dimensions
- Overall Width
- 12.7 mm
- Overall Length
- 76.2 mm
Details
- Item
- Stir Bar
- Material
- PTFE Coated Neodymium
- Color
- Red
Restrictions
WARNING:
This product can expose you to chemicals including Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.