Red Stir Bar Without Pivot Ring, Octagon, 12.7mm x 3.2mm
- Mfr # MSBR01
- Zoro # G823648738
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Overall Width
3.2 mm
Color
Red
Overall Length
12.7 mm
Material
PTFE Coated Neodymium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSBR01
- Zoro #
- G823648738
- UPC #
- 840287264777
- Country of Origin
- China
Dimensions
- Overall Width
- 3.2 mm
- Overall Length
- 12.7 mm
Details
- Color
- Red
- Item
- Stir Bar
- Material
- PTFE Coated Neodymium
Description
Color magnetic stir bars are constructed of high-quality NdFeB (Neodymium), designed for durability and high-temperature performance. These magnetic stir bars are also encapsulated with PTFE making them very chemically resistant. Stir bars are shaped as octagons and have a pivot ring which helps reduce friction. Available in red, yellow, or blue. NdFeB (Neodymium) magnet for durability.Encapsulated in PTFE Coating for excellent chemical compatibility. Octagonal design with pivot ring to reduce friction. Autoclavable. Available in a variety of sizes.
Restrictions
WARNING:
This product can expose you to chemicals including Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.