REUZ Stainless Steel Balance Spoon, 175mm

  • Mfr # UN1004-175

  • Zoro # G116311066


product price:  $4.55
/ea
Sold in multiples of 3 for $13.65

Key Features

Material
304 Stainless Steel
Color
Silver
Size
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN1004-175
Zoro #
G116311066
UPC #
840287246063
Country of Origin
Pakistan

Dimensions

Size
175 mm

Details

Item
Spoon
Material
304 Stainless Steel
Color
Silver

Description

Manufactured with high-quality 304 Stainless Steel, the United Scientific REUZ re-use Balance Spoon has a trough-shaped tip to easily pick up and transfer materials. Slim blade with long cavity and a long handle enables the spoon to be used in a variety of containers. Constructed of a single piece of stainless steel with a polished surface to resist contamination. Intended for use with most powders, granules, pastes and liquids. Sold individually. REUZ products from United Scientific promote sustainability in all laboratory environments.


  • Made from recyclable material to promote sustainability.
  • Constructed of durable 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.