REUZ Stainless Steel Funnel, 80 mm diameter
- Mfr # UN5004-80
- Zoro # G716324862
product price:Â
$
16.89
/ea
Key Features
Labware Basic Material
304 Stainless Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UN5004-80
- Zoro #
- G716324862
- UPC #
- 840287246353
- Country of Origin
- Pakistan
Dimensions
- Size
- 80 mm
Details
- Labware Basic Material
- 304 Stainless Steel
- Color
- Silver
- Item
- Funnel
Description
Manufactured with 304 Stainless Steel, United Scientific REUZ re-use Stainless Steel Funnels include an air channel engineered for smooth, easy flow. Useful in laboratory or factory environments, the versatile funnels can be used with most liquids and powders. Carefully constructed, the funnels are free of sharp edges and easy to clean. Include a convenient stainless steel handle. Available in diameters from 50 mm to 300 mm. Sold individually. REUZ products from United Scientific promote sustainability in all laboratory environments.
- Made from recyclable material to promote sustainability.
- Constructed of durable 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.