REUZ Stainless Steel Offset Spoon Spatula, 210mm

  • Mfr # UN1006-210

  • Zoro # G316311026


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
304 Stainless Steel
Color
Silver
Blade Length
30 mm
Degree Offset
5
Blade Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN1006-210
Zoro #
G316311026
UPC #
840287246094
Country of Origin
Pakistan

Dimensions

Overall Length
210 mm
Blade Length
30 mm
Blade Width
13 mm

Details

Item
Spatula
Material
304 Stainless Steel
Color
Silver
Degree Offset
5

Description

Manufactured with high-quality 304 Stainless Steel, United Scientific REUZ re-use Offset Spoon Spatulas include an offset spoon on one side and a spatula on the other side. Useful in laboratory settings where easily sterilized stainless steel is desired. Constructed of a single piece of stainless steel with a polished surface to resist contamination. Intended for use with most powders, granules, pastes and liquids. Available in sizes from 155 mm to 395 mm. Sold individually. REUZ products from United Scientific promote sustainability in all laboratory environments. REUZ products from United Scientific promote sustainability in all laboratory environments.


  • Made from recyclable material to promote sustainability.
  • Constructed of durable 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.