REUZ Stainless Steel Pharma Scoop, 750 mL

  • Mfr # UN5003-750

  • Zoro # G216311027


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Color
Silver
Overall Length
330 mm
Body Length
210 mm
Body Dia.
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN5003-750
Zoro #
G216311027
UPC #
840287246292
Country of Origin
Pakistan

Dimensions

Overall Length
330 mm
Body Length
210 mm
Body Dia.
95 mm

Details

Item
Scoop
Material
304 Stainless Steel
Capacity
750 mL
Color
Silver

Description

Manufactured with 304 Stainless Steel, United Scientific REUZ re-use Pharma Scoops have polished surfaces and rounded edges. The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits. Includes large rims near the handle to protect against spills when the scoop is tilted up. Intended for handling powders and granules in laboratory and production settings. Available in sizes from 10 mL to 2500 mL. Sold individually. REUZ products from United Scientific promote sustainability in all laboratory environments.


  • Made from recyclable material to promote sustainability.
  • Constructed of durable 304 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.