REUZ Stainless Steel Scoop, 350 mL

  • Mfr # UN5002-350

  • Zoro # G316311002


product price:  $40.29
/ea

Key Features

Material
304 Stainless Steel
Color
Silver
Overall Length
290 mm
Handle Length
105 mm
Body Length
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN5002-350
Zoro #
G316311002
UPC #
840287246162
Country of Origin
Pakistan

Dimensions

Overall Length
290 mm
Handle Length
105 mm
Body Length
180 mm

Details

Item
Scoop
Material
304 Stainless Steel
Capacity
350 mL
Color
Silver

Description

Stainless Steel, United Scientific REUZ re-use Scoops are suitable for use with powders and granules in a variety of environments. Rounded bowls of the scoops are completely seamless for easy cleaning. The corrosion-resistant stainless construction includes large handles and smooth, large radius interior surfaces for easy cleaning and protection against bacteria deposits. Available in sizes from 100 mL to 500 mL. Sold individually. REUZ products from United Scientific promote sustainability in all laboratory environments.


  • Made from recyclable material to promote sustainability.
  • Constructed of durable 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.