Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPI Tie Dye Colored Lab Coat, Small

  • Mfr # 248144C

  • Zoro # G005256386


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Height
5.11 in
Length
5.11 in
Width
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248144C
Zoro #
G005256386
UPC #
-
Country of Origin
United States

Dimensions

Height
5.11 in
Length
5.11 in
Width
5.11 in

Description

Popular Tie Dye Lab Coat features 100% cotton fabric. Coats feature an exterior left chest pocket, two roomy side pockets, four button closure and a one-piece notched collar. Sleeves are designed with side arm seams that allow extra comfort and easier movement.
Length: 40.0 inchesChest: 25.0 inchesSleeve: 23.5 inchesCuff: 6.0 inchesCollar: 15.5 inchesShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.