
Rubber Stoppers, Solid, #13.5
Mfr # RST13A-S
Zoro # G616311108
product price: $9.39
/eaSold in multiples of 2 for $18.78
Key Features
Stopper Size
13.5
Color
Black
Material of Construction
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST13A-S
Zoro #
G616311108
UPC #
840287253511
Country of Origin
India
Dimensions
Stopper Size
13.5
Details
Color
Black
Material of Construction
Natural Rubber
Description
One-pound bag of black rubber stoppers, size 13. Made of solid natural rubber that stays pliable over a long period of time. Ideal for use with non-aggressive or concentrated solutions. Each stopper has its size marked in raised figures. Low sulfur content. Will withstand temperatures from -25 Degrees C to 70 Degrees C -13 Degrees F to 158 Degrees F. Approximately 4 stoppers per bag.
- Made from natural rubber.
- For use with all types of tubes and vessels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.