Shop UNITED SCIENTIFIC
See all product information
Create Account
Scintillation Vials 20mL attached white Urea cap 22-400 cork foil liner, 500PK
- Mfr # UNSCVL004
- Zoro # G516324826
product price:Â
$
331.99
/pk of 500, $0.66/ea
Free Shipping & Returns
Key Features
Capacity
20 mL
Labware Basic Material
Borosilicate Glass
Standards
ASTM Type I, Class A, and USP Type I
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNSCVL004
- Zoro #
- G516324826
- UPC #
- 840287248531
- Country of Origin
- India
Details
- Item
- Scintillation Vials
- Capacity
- 20 mL
- Labware Basic Material
- Borosilicate Glass
- Standards
- ASTM Type I, Class A, and USP Type I
- Color
- Clear
- Cap Type
- Attached white urea cap (size 22-400) and cork foil liner
Description
These vials provide low and consistent background counts and have high ultraviolet transmission. Precise manufacturing tolerances ensure dependable and consistent performance for scintillation counting; the vials load smoothly into counting machines without the risk of jamming or breaking. Vials are made from borosilicate glass that meets ASTM Type I, Class A, and USP Type I standards. Included white caps fit securely and can be labeled for easy sample identification.
- Meets ASTM Type I, Class A, and USP Type I standards.
- Variety of cap options available
- Can be used with all standard scintillation counting equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.