Secchi Disk, Black/White, 8 3/4" Dia
- Mfr # SCDSK1
- Zoro # G922760492
product price:Â
$
28.99
/ea
Key Features
Color
Black/White
Diameter
8 3/4 in
Material
Plastic
Accessory Type
Secchi Disk
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCDSK1
- Zoro #
- G922760492
- UPC #
- 840287211245
- Country of Origin
- India
- Color
- Black/White
- Material
- Plastic
- Item
- Secchi Disk
- Accessory Type
- Secchi Disk
- Shell Material
- Plastic
- Wire Color
- Black/White
- Traction Material
- Plastic
Dimensions
- Diameter
- 8 3/4 in
Description
Secchi Disk, Diameter 8 3/4 in, Color Black/White, Material Plastic, Accessory Type Secchi Disk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.