Zoro Homepage

Serological Pipettes, Disposable, PK100

  • Mfr # UNGD010-1

  • Zoro # G704946540


product price: $24.99
/pk 100, $0.25/ea

Key Features

Material
Polystyrene
Color
Yellow
Capacity
1 mL
Length
13 in
Band Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNGD010-1
Zoro #
G704946540
UPC #
840287238334
Country of Origin
China

Dimensions

Length
13 in
Overall Length
330 1/4 mm

Details

Material
Polystyrene
Color
Yellow
Capacity
1 mL
Band Color
Yellow
Graduation Subdivisions
0.01 mL
Sterile/Non-Sterile
Sterile
Material of Construction
Polystyrene
Special Features
Individually Wrapped
Type
DNase/RNase/Pyrogen Free
Negative Graduations
-.04 mL
Class
To Deliver
Standards
ASTM E-934
Item
Serological Pipette
Autoclavable
Not Autoclave Compatible
Capacity - Maximum
1 mL
Individually Wrapped
Individually Wrapped
Pipette Type
Serological
Sterility
Sterile
Product Type
Serological Pipette
Graduation Increments
0.1 mL

Description

United Scientific serological pipettes feature black graduations for precise reading and accurate dispensing. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume. Manufactured from transparent USP Class VI polystyrene and sterilized by gamma irradiation. Each lot is DNase, RNase, & Pyrogen free. Pipettes are individually wrapped in plastic/paper easy-to-peel packs. Manufactured to ASTM Standard Specification for Serological Pipettes E-934.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.