
Serological Pipettes, Disposable, PK100
Mfr # UNGD0201-1
Zoro # G604946527
product price: $29.55
/pk 100, $0.30/eaKey Features
Material
Polystyrene
Color
Green
Capacity
2 mL
Class
To Deliver
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNGD0201-1
Zoro #
G604946527
UPC #
840287238341
Country of Origin
China
Dimensions
Length
13 in
Overall Length
330 1/4 mm
Details
Material
Polystyrene
Color
Green
Capacity
2 mL
Class
To Deliver
Sterile/Non-Sterile
Sterile
Special Features
Individually Wrapped
Band Color
Green
Negative Graduations
-.04 mL
Item
Serological Pipette
Standards
ASTM E-934
Type
DNase/RNase/Pyrogen Free
Graduation Subdivisions
0.01 mL
Material of Construction
Polystyrene
Sterility
Sterile
Individually Wrapped
Individually Wrapped
Product Type
Serological Pipette
Pipette Type
Serological
Autoclavable
Not Autoclave Compatible
Graduation Increments
0.1 mL
Capacity - Maximum
2 mL
Description
United Scientific serological pipettes feature black graduations for precise reading and accurate dispensing. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL. Negative graduations provide additional pipetting volume. Manufactured from transparent USP Class VI polystyrene and sterilized by gamma irradiation. Each lot is DNase, RNase, & Pyrogen free. Pipettes are individually wrapped in plastic/paper easy-to-peel packs. Manufactured to ASTM Standard Specification for Serological Pipettes E-934.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.